Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VSPA-B-M52-M-A2
Mfr # VSPA-B-M52-M-A2
Zoro # G102729660
product price: $110.99
/ea
Free Shipping & Returns
$110.99
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
- Brand Festo
- MFR # VSPA-B-M52-M-A2
- Zoro # G102729660
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vspa-B-M52-M-A2 Width 18 Mm Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=18 Mm, Standard Nominal Flow Rate=550 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AIGNEP USA Tee Mender, Composite, 5/32" Tube, 250 psi (85230-53)
- ARO Valve, K Series, K318SD-120-A (K318SD-120-A)
- HALLBAUER Mini Grease Gun, Push Hndl, 3700 psi (2PB20)
- NTN Flange Bearing, 3-Bolt, 1" Bore Dia. (SUCFBL205-16CCFG1)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- Festo Pneumatic Valves