Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VSPA-B-B52-A2
Mfr # VSPA-B-B52-A2
Zoro # G202729782
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand Festo
- MFR # VSPA-B-B52-A2
- Zoro # G202729782
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vspa-B-B52-A2 Width 18 Mm Valve Function=5/2 Bistable, Type Of Actuation=Pneumatic, Width=18 Mm, Standard Nominal Flow Rate=550 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 75 psi, Seal: Silicone (ST2512-1A075)
- SMC Vacuum Water Separator, 1/2 In (AMJ4000-N04B)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.25"ID, PK20 (HC-A-PA66-BK)
- NTN Cartridge Bearing, Double Seal, 17mm Bore (63203LLUC3/L627)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- Festo Pilot Air Control Valves