Shop All Pneumatic Ball Valves
Festo
Pneumatic Valve VLX-2-3/4-MS-NPT
Mfr # VLX-2-3/4-MS-NPT
Zoro # G902746195
Free Shipping & Returns
$584.99
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
- Brand Festo
- MFR # VLX-2-3/4-MS-NPT
- Zoro # G902746195
- Country of Origin Germany
- Category Pneumatic Ball Valves
Description
Pneumatic Valve Vlx-2-3/4-Ms-Npt 2/2-Way Function, Pneumatically Actuated, Brass Version. Design Structure=Diaphragm Valve, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.90" OD (5V594)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 3 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ2)
- PERMATEX Permatex Automotive Valve Grind Comp 1.5oz tube (80036)
- FESTO Ball Valve QHS-QS-6 (QHS-QS-6)
- FESTO Ball Valve VAPB-3/4-F-40-F03 (VAPB-3/4-F-40-F03)
- FESTO Ball Valve QH-1/2 (QH-1/2)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- FESTO Ball Valve VZBM-1/2-RP-25-D-2-F03-B2B3 (VZBM-1/2-RP-25-D-2-F03-B2B3)
- FESTO Ball Valve QH-QS-6-1/8 (QH-QS-6-1/8)
- TY VALVE Pneumatic 150 Steel Flanged 12In Ball Valve (U156RF0010)
- Festo Pneumatic Ball Valves