Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL/O-3-3/4
Mfr # VL/O-3-3/4
Zoro # G602719031
product price: $763.99
/ea
Free Shipping & Returns
$763.99
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
- Brand Festo
- MFR # VL/O-3-3/4
- Zoro # G602719031
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl/O-3-3/4 Depending On The Choice Of Connection, Normally-Open Or Normally-Closed Function. Valve Function=3/2 Open/Closed, Monostable, Type Of Actuation=Pneumatic, Width=68 Mm, Standard Nominal Flow Rate=7500 L/Min, Operating Pressure=-0,95 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Exhaust Port Flow Control, 10-32 (ASN2-U10/32)
- GROZ Air Filter, 3/4in NPT, 175 cfm, 290 psi (F17943-MS)
- TRITAN Insert Ball Brng, HC, 1-15/16dia, Self-Lock (HC210-31)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 24 In, 1/4 NPT (R2-4-24M)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- Festo Pneumatic Valves