Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL/O-3-3/4-EX
Mfr # VL/O-3-3/4-EX
Zoro # G702725963
product price: $762.99
/ea
Free Shipping & Returns
$762.99
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
- Brand Festo
- MFR # VL/O-3-3/4-EX
- Zoro # G702725963
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl/O-3-3/4-Ex Depending On The Choice Of Connection, Normally-Open Or Normally-Closed Function. Valve Function=3/2 Open/Closed, Monostable, Type Of Actuation=Pneumatic, Width=68 Mm, Standard Nominal Flow Rate=7500 L/Min, Operating Pressure=-0,95 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ESTWING E3850PVCR 3/8" x 50' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fitt (E3850PVCR)
- SPEEDAIRE Speed Control Muffler, 1 NPT, 1 5/16 Hex (1EJU7)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (5VNJ6)
- RULAND Coupling, Oldham Clamp, Bore 1/4 In (OCT16-4-A)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- Festo Pilot Air Control Valves