Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL/O-3-1/8-B-NPT
Mfr # VL/O-3-1/8-B-NPT
Zoro # G902720249
Free Shipping & Returns
$165.99
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
- Brand Festo
- MFR # VL/O-3-1/8-B-NPT
- Zoro # G902720249
- Country of Origin India
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl/O-3-1/8-B-Npt Depending On The Choice Of Connection, Normally-Open Or Normally-Closed Function. Valve Function=3/2 Open/Closed, Monostable, Type Of Actuation=Pneumatic, Width=26 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=-0,95 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT V-Belt Sheave, 6.1 lb, Cast Iron (AK124H)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 0.95In (2023-6-6S)
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A (52JE57)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 1/4 (ASV510F-N02-13S)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- Festo Pneumatic Valves