Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL/O-3-1/8-B-EX
Mfr # VL/O-3-1/8-B-EX
Zoro # G802725856
product price: $179.99
/ea
Free Shipping & Returns
$179.99
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
- Brand Festo
- MFR # VL/O-3-1/8-B-EX
- Zoro # G802725856
- Country of Origin India
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl/O-3-1/8-B-Ex Depending On The Choice Of Connection, Normally-Open Or Normally-Closed Function. Valve Function=3/2 Open/Closed, Monostable, Type Of Actuation=Pneumatic, Width=26 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=-0,95 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LOC-LINE Flex Hose Adapter, Acid Resistant, PK2 (56821)
- KIPP Shim Ring DIN988, D1=26, D2=37, H=0, 1, Steel Bright (K1151.2637010)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAN4-4F)
- AMFLO High Speed Buffing Cone, 2-1/2" Diameter (18-259)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- Festo Pneumatic Valves