Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL/O-3-1/4
Mfr # VL/O-3-1/4
Zoro # G402734791
product price: $197.99
/ea
Free Shipping & Returns
$197.99
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
- Brand Festo
- MFR # VL/O-3-1/4
- Zoro # G402734791
- Country of Origin India
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl/O-3-1/4 Depending On The Choice Of Connection, Normally-Open Or Normally-Closed Function. Valve Function=3/2 Open/Closed, Monostable, Type Of Actuation=Pneumatic, Width=30,5 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=-0,95 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Plastic Tubing PUN-H-12X2-NT (PUN-H-12X2-NT)
- KBC Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6004-ZZ KBC)
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1076)
- INGERSOLL-RAND Air Tool Lubricant, 4 oz., Tube (67-4T)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- Festo Pilot Air Control Valves