Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL/O-3-1/4-NPT
Mfr # VL/O-3-1/4-NPT
Zoro # G202720130
product price: $225.99
/ea
Free Shipping & Returns
$225.99
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
- Brand Festo
- MFR # VL/O-3-1/4-NPT
- Zoro # G202720130
- Country of Origin India
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl/O-3-1/4-Npt Depending On The Choice Of Connection, Normally-Open Or Normally-Closed Function. Valve Function=3/2 Open/Closed, Monostable, Type Of Actuation=Pneumatic, Width=30,5 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=-0,95 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Lockout Valve, 3/8 In, 219 CFM, 250 PSI (104392-3)
- GATES XPB2800 Metric V-Belt, 2800mm Outside Length, 17mm Top Width, 1 Ribs (XPB2800)
- IGUS Flanged Bearing, 1 1/2 IDx1 In L, PK3 (GFI-2426-16)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- Festo Pneumatic Valves