Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL/O-3-1/2
Mfr # VL/O-3-1/2
Zoro # G102734787
product price: $397.99
/ea
Free Shipping & Returns
$397.99
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
- Brand Festo
- MFR # VL/O-3-1/2
- Zoro # G102734787
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl/O-3-1/2 Depending On The Choice Of Connection, Normally-Open Or Normally-Closed Function. Valve Function=3/2 Open/Closed, Monostable, Type Of Actuation=Pneumatic, Width=52 Mm, Standard Nominal Flow Rate=3700 L/Min, Operating Pressure=-0,95 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- NORGREN Pressure Relief Valve (V07-200-NNKA)
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun Pistol Grip (570869)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- Festo Pneumatic Valves