Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3G-D-1-C
Mfr # VL-5/3G-D-1-C
Zoro # G002721948
product price: $224.99
/ea
Free Shipping & Returns
$224.99
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
- Brand Festo
- MFR # VL-5/3G-D-1-C
- Zoro # G002721948
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3G-D-1-C 5/3-Way Function, Centre Position Closed Valve Function=5/3 Closed, Type Of Actuation=Pneumatic, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Kevlar V-Belt / B48LG, 5L510K (5L510K)
- D&D 123" Outside Length, 1/2" Top Width, 1 Ribs (A121)
- SUPCO MultiPlus Dual Brand V Belt, B85 (B85)
- CARLISLE AP56 Super Blue Ribbon V-Belt (AP56)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- Festo Pneumatic Valves