Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3G-D-1-C-EX
Mfr # VL-5/3G-D-1-C-EX
Zoro # G902725848
product price: $226.99
/ea
Free Shipping & Returns
$226.99
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
- Brand Festo
- MFR # VL-5/3G-D-1-C-EX
- Zoro # G902725848
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3G-D-1-C-Ex 5/3-Way Function, Centre Position Closed Valve Function=5/3 Closed, Type Of Actuation=Pneumatic, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LUCAS OIL 14 oz. Grease Can Bright Red (LUC100005)
- D&D Belt, VS, 0.875 x 36.5in OC (1422V360)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J13)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- ARO Valve, Air, Pilot, 1/4 In (A222PD)
- Festo Pilot Air Control Valves