Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3G-3/8-B-EX
Mfr # VL-5/3G-3/8-B-EX
Zoro # G002725816
product price: $499.99
/ea
Free Shipping & Returns
$499.99
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
- Brand Festo
- MFR # VL-5/3G-3/8-B-EX
- Zoro # G002725816
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3G-3/8-B-Ex 5/3-Way Function, Centre Position Closed Valve Function=5/3 Closed, Type Of Actuation=Pneumatic, Width=40 Mm, Standard Nominal Flow Rate=2000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Jenn Air Replacement For: 7108-2101 (D377)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-28)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210-2NSE9 C3)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- Festo Pilot Air Control Valves