Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3G-1/8-P-B
Mfr # VL-5/3G-1/8-P-B
Zoro # G902718246
product price: $272.99
/ea
Free Shipping & Returns
$272.99
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
- Brand Festo
- MFR # VL-5/3G-1/8-P-B
- Zoro # G902718246
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3G-1/8-P-B 5/3-Way Function, Centre Position Closed Valve Function=5/3 Closed, Type Of Actuation=Pneumatic, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- DAYTON 4L550 V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (4L550)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- SKF SKF-6209 2Z C3, Single Row Ball Brgs, 6209 2Z C3 (6209 2Z C3)
- CONTINENTAL 3/8" x 100 ft Rubber Coupled Air Hose 250 psi RD (411F13)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- Festo Pneumatic Valves