Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3G-1/8-B
Mfr # VL-5/3G-1/8-B
Zoro # G702725048
product price: $339.99
/ea
Free Shipping & Returns
$339.99
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
- Brand Festo
- MFR # VL-5/3G-1/8-B
- Zoro # G702725048
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3G-1/8-B 5/3-Way Function, Centre Position Closed Valve Function=5/3 Closed, Type Of Actuation=Pneumatic, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit (204601)
- CARLISLE AP37 Super Blue Ribbon V-Belt (AP37)
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT635-OLP)
- LEGACY Tube, Suction (L3503)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- Festo Pilot Air Control Valves