Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3G-1/8-B-EX
Mfr # VL-5/3G-1/8-B-EX
Zoro # G502726047
Free Shipping & Returns
$315.99
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
- Brand Festo
- MFR # VL-5/3G-1/8-B-EX
- Zoro # G502726047
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3G-1/8-B-Ex 5/3-Way Function, Centre Position Closed Valve Function=5/3 Closed, Type Of Actuation=Pneumatic, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ACME MIAMI C-Frame Motor Kit, Shaded Pole, 7/8 In. L (7472)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F97009K12B, Pressure Line, 10 micron, Outside-In (MF0059473)
- PIX Belt, A/4L, 1/2 x 87 in. OC (A85/4L870)
- BIG HORN D.C. Grounding Kit for Dust Collection Systems - Replaces Jet JW1053 (11750)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- Festo Pilot Air Control Valves