Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3E-D-2-C
Mfr # VL-5/3E-D-2-C
Zoro # G402723733
product price: $328.99
/ea
Free Shipping & Returns
$328.99
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
- Brand Festo
- MFR # VL-5/3E-D-2-C
- Zoro # G402723733
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3E-D-2-C 5/3-Way Function, Centre Position Exhausted Valve Function=5/3 Exhausted, Type Of Actuation=Pneumatic, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B551BB549C)
- MARTIN SPROCKET & GEAR QUADRA-FLEX SLEEVE - ELEMENTS (7JEM)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (35-1R X 100FT)
- FOSTER Manual Socket, 1/4"FPT, 1-Way (2702)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- Festo Pilot Air Control Valves