Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3E-3/8-B-EX
Mfr # VL-5/3E-3/8-B-EX
Zoro # G602726336
Free Shipping & Returns
$528.99
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
- Brand Festo
- MFR # VL-5/3E-3/8-B-EX
- Zoro # G602726336
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3E-3/8-B-Ex 5/3-Way Function, Centre Position Exhausted Valve Function=5/3 Exhausted, Type Of Actuation=Pneumatic, Width=40 Mm, Standard Nominal Flow Rate=2200 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE In Line Lubricator, 1/4In, 36 cfm, 200 psi (20Z884)
- LEGRIS Pneumatic Threshold Sensor, 1/8 In (7808 04 11)
- LOC-LINE BSPT Connector, Black, 3/4", PK50 (69549-BLK)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 1/4, G 1/4 (1A4BFB4)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- Festo Pilot Air Control Valves