Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3E-1/8-B-EX
Mfr # VL-5/3E-1/8-B-EX
Zoro # G202725852
Free Shipping & Returns
$345.99
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
- Brand Festo
- MFR # VL-5/3E-1/8-B-EX
- Zoro # G202725852
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3E-1/8-B-Ex 5/3-Way Function, Centre Position Exhausted Valve Function=5/3 Exhausted, Type Of Actuation=Pneumatic, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Plastic Tubing PUN-6X1-SW (PUN-6X1-SW)
- MARATHON MOTORS Vector Motor, 1 lb-ft, 1/3 HP, 230/460 V (056H17E5302)
- K TOOL INTL Air Hydraulic Foot Pump With Nylon Case (HJ3501)
- TIMKEN Insert Bearing, Dia. 1-1/2 In, Setscrew (GYA108RRB)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- Festo Pilot Air Control Valves