Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3E-1/4-B-EX
Mfr # VL-5/3E-1/4-B-EX
Zoro # G902726364
Free Shipping & Returns
$386.99
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
- Brand Festo
- MFR # VL-5/3E-1/4-B-EX
- Zoro # G902726364
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3E-1/4-B-Ex 5/3-Way Function, Centre Position Exhausted Valve Function=5/3 Exhausted, Type Of Actuation=Pneumatic, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MITSUBOSHI G Series Timing Belt, H Profile, 280 Teeth 1in W (1400H100)
- REELCRAFT Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi (S600982-10)
- MILTON INDUSTRIES 1/4" NPT Female H-Style Plug (1840)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 72,148572 (148572)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- Festo Pilot Air Control Valves