Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3B-D-1-C
Mfr # VL-5/3B-D-1-C
Zoro # G402722057
Free Shipping & Returns
$209.99
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
- Brand Festo
- MFR # VL-5/3B-D-1-C
- Zoro # G402722057
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3B-D-1-C 5/3-Way Function, Centre Position Pressurised Valve Function=5/3 Pressurised, Type Of Actuation=Pneumatic, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ L Timing Belts (450L100)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (5ZEF3)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6002ZZC3/L627)
- GATES Polyflex Belts, 5M630 (5M630)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- Festo Pneumatic Valves