Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3B-3/8-B
Mfr # VL-5/3B-3/8-B
Zoro # G502718981
product price: $493.99
/ea
Free Shipping & Returns
$493.99
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
- Brand Festo
- MFR # VL-5/3B-3/8-B
- Zoro # G502718981
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3B-3/8-B 5/3-Way Function, Centre Position Pressurised Valve Function=5/3 Pressurised, Type Of Actuation=Pneumatic, Width=40 Mm, Standard Nominal Flow Rate=2600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Roller Chain, 08B, Single Strand, 10ft. (08B-1 X 10FT)
- EM&S ECM Unit Bearing Motor, 6-12 WO, 115 Volt, Case Motor, Evap and Cond Duty (UTB1CB1551EM56)
- DAYTON 3L300 V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (3L300)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR100-50MF-G)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- Festo Pneumatic Valves