Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3B-3/8-B-EX
Mfr # VL-5/3B-3/8-B-EX
Zoro # G902726531
product price: $497.99
/ea
Free Shipping & Returns
$497.99
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
- Brand Festo
- MFR # VL-5/3B-3/8-B-EX
- Zoro # G902726531
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3B-3/8-B-Ex 5/3-Way Function, Centre Position Pressurised Valve Function=5/3 Pressurised, Type Of Actuation=Pneumatic, Width=40 Mm, Standard Nominal Flow Rate=2600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONAIR 500W SPIN AIR BRUSH (BC191WG)
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.5 inch OD (25V550SDS)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 30W 1 GALLON (2024600802)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- Festo Pneumatic Valves