Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3B-1/8-P-B
Mfr # VL-5/3B-1/8-P-B
Zoro # G502718554
Free Shipping & Returns
$285.99
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
- Brand Festo
- MFR # VL-5/3B-1/8-P-B
- Zoro # G502718554
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3B-1/8-P-B 5/3-Way Function, Centre Position Pressurised Valve Function=5/3 Pressurised, Type Of Actuation=Pneumatic, Width=17,8 Mm, Standard Nominal Flow Rate=300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- TIMKEN TIM-M88047, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88047 (M88047)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE01)
- WILTON Idler Pulley Shaft (5053301)
- NTN Radial Bearing, Double Seal, 17mm Bore (6003LLUC3/L627)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- Festo Pneumatic Valves