Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3B-1/8-B
Mfr # VL-5/3B-1/8-B
Zoro # G602724615
product price: $311.99
/ea
Free Shipping & Returns
$311.99
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
- Brand Festo
- MFR # VL-5/3B-1/8-B
- Zoro # G602724615
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3B-1/8-B 5/3-Way Function, Centre Position Pressurised Valve Function=5/3 Pressurised, Type Of Actuation=Pneumatic, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFB, Pressure Line, 6 micron (ZX-EPA12NFB)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- BAILEY HYDRAULICS Riveted Roller Chain Box 140R-10-Standard: 140 Chain Size, 10 Ft, 131542 (131542)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (Q3302V1)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- Festo Pilot Air Control Valves