Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/3B-1/4-B-EX
Mfr # VL-5/3B-1/4-B-EX
Zoro # G602726497
Free Shipping & Returns
$387.99
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
- Brand Festo
- MFR # VL-5/3B-1/4-B-EX
- Zoro # G602726497
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/3B-1/4-B-Ex 5/3-Way Function, Centre Position Pressurised Valve Function=5/3 Pressurised, Type Of Actuation=Pneumatic, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3/4-B)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-115 RESALE (123357 1-15/16 SCM INS)
- SOLBERG Filter (235)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting (NCDMB150-0800)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- Festo Pneumatic Valves