Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/2-D-3-C-EX
Mfr # VL-5/2-D-3-C-EX
Zoro # G902725176
product price: $403.99
/ea
Free Shipping & Returns
$403.99
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
- Brand Festo
- MFR # VL-5/2-D-3-C-EX
- Zoro # G902725176
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/2-D-3-C-Ex 5/2-Way Function, Pneumatically Actuated, With Spring Return Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=2 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONRADER Pressure Relief Valve, Brass Ball (5008Y-CE-50)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37075H)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- FESTO Compact Cylinder ADVU-25-30-P-A (ADVU-25-30-P-A)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- Festo Pneumatic Valves