Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/2-D-2-C
Mfr # VL-5/2-D-2-C
Zoro # G602723694
product price: $240.99
/ea
Free Shipping & Returns
$240.99
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
- Brand Festo
- MFR # VL-5/2-D-2-C
- Zoro # G602723694
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/2-D-2-C 5/2-Way Function, Pneumatically Actuated, With Spring Return Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONRADER Safety Valve, Soft Seat, 1/2 In, 150 PSI (SRV530-1/2-150)
- BOSTIK Bostik Never Seez Pipe Compound With PTFE 1 lb. Brush Top Can (NPBT-16)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- DIXON Mini Worm Gear Clamp, SS, 14/64"-40/64" (MAH4)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- Festo Pneumatic Valves