Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/2-D-2-C-EX
Mfr # VL-5/2-D-2-C-EX
Zoro # G102725419
product price: $243.99
/ea
Free Shipping & Returns
$243.99
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
- Brand Festo
- MFR # VL-5/2-D-2-C-EX
- Zoro # G102725419
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/2-D-2-C-Ex 5/2-Way Function, Pneumatically Actuated, With Spring Return Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #207PP (207PP)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (1 SOFT CTL 48)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL91)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- Festo Pneumatic Valves