Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5/2-1/8-P-B
Mfr # VL-5/2-1/8-P-B
Zoro # G102718640
product price: $176.99
/ea
Free Shipping & Returns
$176.99
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
- Brand Festo
- MFR # VL-5/2-1/8-P-B
- Zoro # G102718640
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5/2-1/8-P-B 5/2-Way Function, Pneumatically Actuated, With Spring Return Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL37)
- DIXON Barb to Industrial Plug, Barb, 1/2, Steel (D4S3)
- SMC Valve, 5Port, Dbl, Base Mnt, 2Position, 24VDC (SY5340-5LOZD-X90)
- SCHLAGE COMMERCIAL Part B600017 (B600017)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- Festo Pneumatic Valves