Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5-1/8-EX
Mfr # VL-5-1/8-EX
Zoro # G202726231
product price: $208.99
/ea
Free Shipping & Returns
$208.99
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
- Brand Festo
- MFR # VL-5-1/8-EX
- Zoro # G202726231
- Country of Origin India
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5-1/8-Ex 5/2-Way Function, Pneumatically Actuated, With Spring Return Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=26 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYNABRADE Dynorbital Full Service Repair Kit (57098)
- MILTON A Style Safety Coupler, 1/4" FNPT (S-99773)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474653)
- SKF SKF-6006 2Z, Single Row Ball Brgs, 6006 2Z (6006 2Z)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- Festo Pneumatic Valves