Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5-1/8-B-EX
Mfr # VL-5-1/8-B-EX
Zoro # G602726152
Free Shipping & Returns
$216.99
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
- Brand Festo
- MFR # VL-5-1/8-B-EX
- Zoro # G602726152
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5-1/8-B-Ex 5/2-Way Function, Pneumatically Actuated, With Spring Return Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=26 Mm, Standard Nominal Flow Rate=750 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X04X04SS)
- BESTORQ 8M Timing Belts, 1280-8M-30 (1280-8M-30)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85 in OD (2BK2758)
- JET-LUBE Lubricant, Aerosol Can, 12 Oz. (37341)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve JMFH-5-1/4-NPT (JMFH-5-1/4-NPT)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1R8L (VUVG-L18-M52-RT-G14-1R8L)
- Festo Pneumatic Valves