Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5-1/4
Mfr # VL-5-1/4
Zoro # G702733395
product price: $253.99
/ea
Free Shipping & Returns
$253.99
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
- Brand Festo
- MFR # VL-5-1/4
- Zoro # G702733395
- Country of Origin India
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5-1/4 5/2-Way Function, Pneumatically Actuated, With Spring Return Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=30,5 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=0 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71903586M)
- NTN NTN 4T-3420, Tapered Roller Bearing Cup Single Cup 3125 In Od X 09375 In W Case Carburized Steel (4T-3420)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- TRITAN Insert Ball Brng, ER, 1-1/8 dia, 4383.77 lb (ER18)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- Festo Pneumatic Valves