Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5-1/4-NPT
Mfr # VL-5-1/4-NPT
Zoro # G002720057
product price: $207.99
/ea
Free Shipping & Returns
$207.99
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
- Brand Festo
- MFR # VL-5-1/4-NPT
- Zoro # G002720057
- Country of Origin India
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5-1/4-Npt 5/2-Way Function, Pneumatically Actuated, With Spring Return Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=30,5 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=0 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AIGNEP USA Swivel Branch Tee, 6mm Tube Sz, PK5 (50210N-6-1/8-PK5)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- ZORO SELECT Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (J4CBO)
- CLIMAX METAL PRODUCTS MC-03 Metric Set Screw Collar (MC-03)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- Festo Pneumatic Valves