Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VL-5-1/4-B
Mfr # VL-5-1/4-B
Zoro # G202721663
product price: $280.99
/ea
Free Shipping & Returns
$280.99
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
- Brand Festo
- MFR # VL-5-1/4-B
- Zoro # G202721663
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vl-5-1/4-B 5/2-Way Function, Pneumatically Actuated, With Spring Return Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=32 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- HUTCHINS Model 800 Orbital Sander (3800)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800293)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C8-8F)
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- Festo Pilot Air Control Valves