Shop All Pilot Air Control Valves
Festo
Pneumatic Valve JH-5-1/2
Mfr # JH-5-1/2
Zoro # G702718835
Free Shipping & Returns
$514.99
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
- Brand Festo
- MFR # JH-5-1/2
- Zoro # G702718835
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Jh-5-1/2 Valve Function=5/2 Bistable, Type Of Actuation=Pneumatic, Width=52 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Hydraulic Adapter-Sae To Sae, G60301-1212 (G60301-1212)
- AFTERMARKET AR94522 NEW Hydraulic Quick Coupler Male Fits John Deere Many Models (AR94522_1)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- FASCO HVAC 3.3 In Motor, 1/25 HP, 230V, CCW/LE (D636)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- Festo Pilot Air Control Valves