Shop All Pilot Air Control Valves
Festo
Pneumatic Valve JD-5/2-D-3-C
Mfr # JD-5/2-D-3-C
Zoro # G102723965
Free Shipping & Returns
$383.99
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
- Brand Festo
- MFR # JD-5/2-D-3-C
- Zoro # G102723965
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve Jd-5/2-D-3-C 5/2-Way Valve, Bistable, Dominant, Pneumatically Operated. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Pneumatic, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Clamp, Double Bolt (3LZ30)
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI RD (PLR10025-100)
- ENERPAC RC2510, 25.8 ton Capacity, 10.25 in Stroke, General Purpose Hydraulic Cylinder (RC2510)
- MI-T-M Elbow, 3/8 In F NPT (23-0307)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- Festo Pilot Air Control Valves