Shop All Pilot Air Control Valves
Festo
Pneumatic Valve JD-5/2-D-3-C-EX
Mfr # JD-5/2-D-3-C-EX
Zoro # G602725766
product price: $392.99
/ea
Free Shipping & Returns
$392.99
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
- Brand Festo
- MFR # JD-5/2-D-3-C-EX
- Zoro # G602725766
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve Jd-5/2-D-3-C-Ex 5/2-Way Valve, Bistable, Dominant, Pneumatically Operated. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Pneumatic, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CHIEF Sectional Control Valves Accessory 3500 PSI, 3/4" NPT (223051)
- QA1 Male Stud Rod End, RH, 5/8-18 (CMR10S)
- BESTORQ Bestorq Timing Belt Model 486-3M-150 - 19.13 in Outside Length - 5.91 in Top Width (486-3M-150)
- KEYSCO TOOLS Threaded Adaptr For 77081/77076, 3/4" NPT (77771)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- Festo Pilot Air Control Valves