Shop All Pilot Air Control Valves
Festo
Pneumatic Valve JD-5/2-D-2-C-EX
Mfr # JD-5/2-D-2-C-EX
Zoro # G102725761
product price: $256.99
/ea
Free Shipping & Returns
$256.99
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
- Brand Festo
- MFR # JD-5/2-D-2-C-EX
- Zoro # G102725761
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve Jd-5/2-D-2-C-Ex 5/2-Way Valve, Bistable, Dominant, Pneumatically Operated. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Pneumatic, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GROTE Rubber Air Hose 15 ft., Springs, Black (81-0115)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938233Q, Pressure Line, 25 micron, Outside-In (MF0060564)
- PIX Belt, BB, 21/32 x 109.6 in. OC (BB105)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- Festo Pneumatic Valves