Shop All Pilot Air Control Valves
Festo
Pneumatic Valve JD-5/2-D-1-C-EX
Mfr # JD-5/2-D-1-C-EX
Zoro # G502725699
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
- Brand Festo
- MFR # JD-5/2-D-1-C-EX
- Zoro # G502725699
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve Jd-5/2-D-1-C-Ex 5/2-Way Valve, Bistable, Dominant, Pneumatically Operated. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Pneumatic, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DODGE INS-SXV-200 (RESALE), 2" Bore Dia. (130306)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (F-19P-125)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND32A)
- DIXON Barb to Automotive Plug, Barb, 1/4, Steel (J2S2)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- Festo Pilot Air Control Valves