Shop All Pilot Air Control Valves
Festo
Pneumatic Valve J-5/2-D-3-C
Mfr # J-5/2-D-3-C
Zoro # G202723957
product price: $375.99
/ea
Free Shipping & Returns
$375.99
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
- Brand Festo
- MFR # J-5/2-D-3-C
- Zoro # G202723957
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve J-5/2-D-3-C 5/2-Way Valve, Bistable, Pneumatically Operated Valve Function=5/2 Bistable, Type Of Actuation=Pneumatic, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-100-11)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SD-000-N)
- FESTO Standards-Based Cylinder DSNU-16-40-PPV-A (DSNU-16-40-PPV-A)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B682000XXA)
- Festo Pneumatic Valves