Shop All Pilot Air Control Valves
Festo
Pneumatic Valve J-5/2-D-2-C-EX
Mfr # J-5/2-D-2-C-EX
Zoro # G402726017
product price: $248.99
/ea
Free Shipping & Returns
$248.99
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
- Brand Festo
- MFR # J-5/2-D-2-C-EX
- Zoro # G402726017
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve J-5/2-D-2-C-Ex 5/2-Way Valve, Bistable, Pneumatically Operated Valve Function=5/2 Bistable, Type Of Actuation=Pneumatic, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Zero Loss Drain, Pilot Operated, 1/2In NPT (NLD-0005N)
- ZORO SELECT Grease Fitting, Str, M8-1.25, PK10 (GFD2114)
- SMC Sub-Plate, 1/8 in. NPT, 0.29 Cv (SY3000-27-1T)
- SPEEDAIRE Pressure Switch, 1/4 NPT (D3005000054)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- Festo Pneumatic Valves