Shop All Pilot Air Control Valves
Festo
Pneumatic Valve J-5/2-D-1-C-EX
Mfr # J-5/2-D-1-C-EX
Zoro # G002725885
product price: $133.99
/ea
Free Shipping & Returns
$133.99
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
- Brand Festo
- MFR # J-5/2-D-1-C-EX
- Zoro # G002725885
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pneumatic Valve J-5/2-D-1-C-Ex 5/2-Way Valve, Bistable, Pneumatically Operated Valve Function=5/2 Bistable, Type Of Actuation=Pneumatic, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9063-0604)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (208PP)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTFCD6070)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- Festo Pneumatic Valves