Shop All Pilot Air Control Valves
Festo
Pneumatic Valve J-5/2-5, 0-B
Mfr # J-5/2-5,0-B
Zoro # G102718657
product price: $183.99
/ea
Free Shipping & Returns
$183.99
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
- Brand Festo
- MFR # J-5/2-5,0-B
- Zoro # G102718657
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve J-5/2-5,0-B Valve Function=5/2 Bistable, Type Of Actuation=Pneumatic, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- SKF Double Row Ball Bearings (5211H)
- PIX V-Belt, 3L Wrapped, 3/8 X 42 (3L420)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH49)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-AL)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B834000XXA)
- Festo Pneumatic Valves