Shop All Pilot Air Control Valves
Festo
Pneumatic Valve J-5-3/8-B-EX
Mfr # J-5-3/8-B-EX
Zoro # G502726092
Free Shipping & Returns
$395.99
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
- Brand Festo
- MFR # J-5-3/8-B-EX
- Zoro # G502726092
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve J-5-3/8-B-Ex 5/2-Way Valve, Bistable, Pneumatically Operated Valve Function=5/2 Bistable, Type Of Actuation=Pneumatic, Width=40 Mm, Standard Nominal Flow Rate=2000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B73)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-2)
- DAYTON Capacitor-Start Aeration Fan Motor, 2 HP, 115/230V AC Voltage, 143TZ Frame, 3,450 Nameplate RPM (4K061)
- CAMOZZI #6522 6-1/8, Push-In Fitting, Swivel Elbow, 6MM Tube, 1/8" Thread (6522 6-1/8)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- Festo Pneumatic Valves