Shop All Manual Air Control Valves
Festo
Pneumatic Limit Valve RWN/O-3-1/8-B
Mfr # RWN/O-3-1/8-B
Zoro # G402750746
product price: $389.99
/ea
Free Shipping & Returns
$389.99
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
- Brand Festo
- MFR # RWN/O-3-1/8-B
- Zoro # G402750746
- Country of Origin Germany
- Category Manual Air Control Valves
Description
Pneumatic Limit Valve Rwn/O-3-1/8-B With Installation Dimensions And Point Of Actuation In Accordance With Din 43694 Valve Function=3/2 Open/Closed, Monostable, Standard Nominal Flow Rate=120 L/Min, Operating Pressure=-0,95 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ XPA1732 Cogged Belt Metric, 1732 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1732)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #209PP (209PP)
- PIX V-Belt, Cogged 5/8 X 82 (5VX820)
- BANDO V Belt, Steel, 3/8 (Sunrope A Fastener Open)
- FESTO Hand Lever Valve H-5-1/4-B (H-5-1/4-B)
- FESTO Shut-Off Valve HE-2-1/8-QS-6 (HE-2-1/8-QS-6)
- FESTO Stem Actuated Valve V/O-3-PK-3 (V/O-3-PK-3)
- FESTO Pneumatic Valve CJ-5/2-1/4 (CJ-5/2-1/4)
- FESTO Hand Lever Valve H-3-1/4-B (H-3-1/4-B)
- FESTO Roller Lever Valve VMEF-R-M52-M-N18 (VMEF-R-M52-M-N18)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 2.1 In L (C040103)
- Festo Pneumatic Valves