Shop All Pneumatic Flow Control Valves
Festo
Plug Socket With Cable SIM-M12-8GD-10-PU
Mfr # SIM-M12-8GD-10-PU
Zoro # G002748037
product price: $146.99
/ea
Free Shipping & Returns
$146.99
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
- Brand Festo
- MFR # SIM-M12-8GD-10-PU
- Zoro # G002748037
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Plug Socket With Cable Sim-M12-8Gd-10-Pu Conforms To Standard=(* Din 47100, * En 61076-2-101), Cable Identification=Without Inscription Label Holder, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round, Electrical Connection 1, Connection Type=Plug Socket
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Type B Male x Hose, Shank, 6" (MC3096)
- FESTO Mounting Plate VN-T4-BP-NRH (VN-T4-BP-NRH)
- GATES Polyflex Belts, 7M1120 (7M1120)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 2RS (6001 2RS/C3 PRX)
- FESTO Non-Return Valve HB-1/8-QS-6 (HB-1/8-QS-6)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- FESTO Non-Return Valve H-1/4-B (H-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- FESTO Precision Flow Control Valve GRPO-160-PK-4 (GRPO-160-PK-4)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2201F-01-10SA)
- Festo Pneumatic Flow Control Valves