Shop All Pneumatic Flow Control Valves
Festo
Plug Socket With Cable NEBU-M12W8-K-5-N-LE8
Mfr # NEBU-M12W8-K-5-N-LE8
Zoro # G402748019
Free Shipping & Returns
$102.99
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
- Brand Festo
- MFR # NEBU-M12W8-K-5-N-LE8
- Zoro # G402748019
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Plug Socket With Cable Nebu-M12W8-K-5-N-Le8 Conforms To Standard=En 61076-2-101, Cable Identification=Without Inscription Label Holder, Product Weight=292 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Quick Coupling Plug KS2-CK-4 (KS2-CK-4)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.55 in OD (424B)
- D&D 65 1/2" Outside Length, 1 1/2" Top Width, 8 Ribs (655L8)
- QA1 Spher Bearing, 1.2500in. Bore dia., GEZ (45GY20)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- FESTO Quick 1/8In Npt Exhaust Valve (4616 SEU-1/8)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- FESTO Non-Return Valve HB-1/8-QS-6 (HB-1/8-QS-6)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2201F-N02-11SA)
- Festo Pneumatic Valves