Shop All Solenoid Valve Accessories
Festo
Plug Socket With Cable KMYZ-4-0, 5-B-EX
Mfr # KMYZ-4-0,5-B-EX
Zoro # G902748021
product price: $8.95
/ea
$8.95
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
- Brand Festo
- MFR # KMYZ-4-0,5-B-EX
- Zoro # G902748021
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Plug Socket With Cable Kmyz-4-0,5-B-Ex Combination Of Mszb And Mszc Connection. Maritime Classification=See Certificate, Mounting Type=On Solenoid Valve With M2 Central Screw, Assembly Position=Any, Product Weight=12 G, Electrical Connection=(* Plug Socket Angled, * Cable, * Rectangular Design, Mszb)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0165R003BN4HC, Return Line, 3 micron, Outside-In (MF0064048)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 205-16 1" Id, 154616 (154616)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (218-370)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 60 In (5/8 SOFT CTL X 60)
- FESTO Connecting Cable NEBV-Z3WA2L-R-E-10-N-LE2-S1 (NEBV-Z3WA2L-R-E-10-N-LE2-S1)
- FESTO Plug Socket With Cable KMYZ-4-24-0, 5-B (KMYZ-4-24-0,5-B)
- FESTO Plug Socket With Cable KMF-1-24-10-LED (KMF-1-24-10-LED)
- FESTO Plug Socket With Cable KMF-1-24DC-2.5-LED (KMF-1-24DC-2.5-LED)
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- FESTO Plug Socket MSSD-F (MSSD-F)
- NUMATICS Speed Control Kit, Mark 7 Series (229-310)
- Festo Solenoid Valve Accessories