Shop All Solenoid Valve Accessories
Festo
Plug Socket With Cable KMEB-3-24-5
Mfr # KMEB-3-24-5
Zoro # G702748030
product price: $30.49
/ea
Sold in multiples of 10 for $304.90
$304.90
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
- Brand Festo
- MFR # KMEB-3-24-5
- Zoro # G702748030
- Country of Origin Bulgaria
- Category Solenoid Valve Accessories
Description
Plug Socket With Cable Kmeb-3-24-5 For Vuvb Solenoid Valves With 24 V Coils. Mounting Type=On Solenoid Valve With M2.5 Central Screw, Assembly Position=Any, Product Weight=230 G, Electrical Connection=(* 2-Pin, * Plug Socket Angled, * Plug Pattern Type C To En 175301-803, * Per Din En 175301-803), Nominal Operating Voltage Dc=24 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (5KC38NN410X)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- MARCO Air Hose Coupling 2-Lug Male 1" NPT - Metal End (10ME2)
- CLIMAX METAL PRODUCTS C-075-A Set Screw Collar (C-075-A)
- FESTO Blanking Plug QSPC10 (QSPC10)
- FESTO Plug Socket With Cable KMEB-2-24-5-LED (KMEB-2-24-5-LED)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- FESTO Plug Socket MSSD-F-M16 (MSSD-F-M16)
- FESTO Plug Socket With Cable KMEB-1-24-2.5-LED (KMEB-1-24-2.5-LED)
- FESTO Plug Socket MSSD-C-TY-24DC (MSSD-C-TY-24DC)
- SMC 85120VAc 18In 1MPA NPT Pneumatic Solenoid Valve, VFS21201DZ01 (VFS2120-1DZ-01)
- Festo Pneumatic Valves